0 items

William Powell Co 3003 Series 300# Carbon Steel Flanged Outside Stem and Yoke Gate Valve

P3003FC8GXXX

Valve Size

Starting at $628.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged yoke-bonnet
  • Flexible wedge
  • Outside screw

SPECIFICATIONS

API Specifications
API 600
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
Collection
3003 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Carbon Steel
Pressure Class
300#
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Size
2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday