0 items

William Powell Co 300# Flanged Bolted Bonnet Gate Valve

PGA03FA58GB

Valve Size

2 in
Starting at $443.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Size
2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday