0 items

William Powell Co 300 psi Flanged Stainless Steel Wafer Check Valve

P3070YCHXXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 594
ASME Specifications
ASME B16.34, ASME B16.5
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Carbon Steel, Stainless Steel
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Wafer
Valve Size
2 in
Valve Type
Check Valve
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday