William Powell Co

3003 Series 10 in. Cast Carbon Steel Standard Port Butt Weld Gate Valve

Part #P3003IC8GXXX10  |  Manufacturer Part #10. 3003IC8GXXX

Valve Size:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 598, API 600

ASME Specifications: ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 1500, ASME Class 900

ASTM Specifications: ASTM A-216

Collection: 3003 Series

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: Stellite

Valve Size: 10 in

Valve Stem: Rising

Valve Type: Gate Valve