6 in. Cast Carbon Steel Standard Port Butt Weld Gate Valve
Figure 3003 6 in. Cast Carbon Steel Standard Port Butt Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 600, API B16.34
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME Class 300
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
- Collection:
- Figure 3003
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 14 in
- Handle Material:
- Malleable Iron
- IAPMO Listed -:
- No
- Length:
- 15-7/8 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Buttweld
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve