3031 2 in. Carbon Steel Flanged Rising Valve Stem Globe Valve

Part #P3031FC8GXXXK  |  Item #1742113  |  Manufacturer Part #2.0 3031FC8GXXX

$ 970.40 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bolted flanged bonnet

Specifications

ANSI Specifications: ANSI B16.34

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-216

Collection: 3031

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 300#

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Globe Valve

Width: 10-1/2 in