3 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet

You last purchased this on
 
Powell Valves

3031 3 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

3031 3 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #P3031FC8GXXXM
  • Item #1742119
  • Manufacturer Part #3.0 3031FC8GXXX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
  • Seat faces lapped for smooth finish
  • Bolted flanged bonnet
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland / gland flange design for optimal alignment and uniform packing compression
  • Wall thickness per heavy wall API 600 requirements
  • Stems of hand wheel operated valves are rotating / rising design
  • Swivel disc for optimal seating and longer seat life
  • Weld ends are available per ASME B16.25 or per customers specification
  • Requires Certification

Specifications

ANSI:
ANSI B16.34
API:
API 598, API 600
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-105 Grade WCB, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
Collection:
3031
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
12 in
Length:
12-1/2 in
Material:
Carbon Steel
Pressure Class:
300#
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Carbon Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Carbon Steel
Valve Size:
3 in
Valve Stem:
Rising
Valve Type:
Globe Valve