3031 4 in. Carbon Steel Flanged Rising Valve Stem Globe Valve

Part #P3031FC8GXXXP  |  Item #502434  |  Manufacturer Part #4.0 3031FC8GXXX

$ 2,182.80 EACH
(Pricing is for 4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.34

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-216

Collection: 3031

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 300#

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 4 in

Valve Stem: Rising

Valve Type: Globe Valve