William Powell Co

3/4 in. 316L Stainless Steel Standard Port Socket Weld Gate Valve

Part #PGA08S6L0GBF  |  Manufacturer Part #0.75 GA08S6L0GB

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 800#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Socket Weld

Valve Bonnet Type: Bolted

Valve Port Opening: Standard Port

Valve Size: 3/4 in

Valve Type: Gate Valve