William Powell Co

3/4 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #PGA08SA58GWF  |  Manufacturer Part #0.75 GA08SA58GW

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features accurately guided wedges through the entire stroke
  • Bolted/welded bonnet
  • Seat faces lapped for smooth finish and superior sealing

Documents

Specifications

API Specifications: [API 602, API B16.34]

ASME Specifications: [ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5]

ASTM Specifications: [ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H]

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Style: Socket Weld

Valve Bonnet Type: Welded

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: Graphite

Valve Size: 3/4 in

Valve Stem: Rising

Valve Type: Gate Valve