4 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 1503 4 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
- Seat faces lapped for smooth finish and superior sealing
- Flexible wedge for improved seating and ease of operation, especially in high temperature service
- Bolted Bonnet
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- Bonnet and yoke arms designed for ease of gear, motor or cylinder actuator adaptation
- Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
- Flanged or butt weld ends
Specifications
- API:
- API 598, API 600, API B16.34
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-439
- Collection:
- Figure 1503
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flange Type:
- Raised Face
- Handle Included:
- Yes
- Handle Length (in):
- 10 in
- Handle Material:
- Malleable Iron
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Cast Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- A216-WCB, Stellite, CR 13
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13, Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 112 lb