4 in. Cast Stainless Steel Standard Port Flanged Gate Valve

You last purchased this on
 
Powell Valves

Figure 2456 4 in. Cast Stainless Steel Standard Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2456 4 in. Cast Stainless Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #P2456FM0GXXXP
  • Item #3027252
  • Manufacturer Part #4.0 2456FM0GXXX
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Outside screw
  • Flexible wedge
  • Bolted flanged yoke-bonnet
  • Each valve is shell, seat and backseat pressure tested
  • Double ACME threads for faster operation
  • Body and bonnet joint accurately machined
  • Non-rotating stem with precision ACME threads and burnished finish
  • Seat face: Ground and lapped to a smooth finish
  • Gland has two-piece construction for easy alignment
  • Yoke bushing can be lubricated to minimize friction and prolong life of the stem
  • Requires Certification

Specifications

API:
API 600
ASME:
ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
Application:
Cryogenic
Collection:
Figure 2456
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
9 in
Handle Material:
Malleable Iron
Length:
9 in
Material:
Stainless Steel, Malleable Iron
Material Type:
316, CF8M
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Oxygen
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
110 lb