William Powell Co

6 in. Ductile Iron EPDM Lever Handle Butterfly Valve

Part #P1271Q6ATGLVU  |  Manufacturer Part #6.0 1271Q6ATGLV

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

IAPMO Listed: No

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Body Material: Ductile Iron

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve