0 items

William Powell Co 800# 316 Stainless Steel Socket Weld x Flanged Bolted Bonnet Gate Valve

PGA08X6L0GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Flanged
Material
Stainless Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Size
1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday