0 items

William Powell Co 800# Forged Steel Socket Weld Bolted Bonnet Globe Valve

PGL08SA58GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted bonnet

SPECIFICATIONS

ASME Specifications
ASME B16.11
End Connection 1
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Graphite
Valve Size
1 in
Valve Type
Globe Valves
Width
4-33/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday