0 items

William Powell Co 800# Forged Steel Threaded Globe Valve

PGL08TA58GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted/welded bonnet
  • Seat faces lapped for smooth finish and superior sealing
  • Two-piece gland design for optimal alignment and uniformed packing compression

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
End Connection 2
Threaded
Length
4-2/5 in
Material
Forged Steel
Pressure Class
800#
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Graphite
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves
Width
4-33/100 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday