William Powell Co Bronze Standard Port Threaded Gate Valve

P2714

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral seats
  • Renewable solid wedges
  • Union bonnet

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
2-3/4 in
Material
Bronze
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Threaded
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday