0 items

William Powell Co Bronze Threaded Swing Check Valve

P563Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used in horizontal or vertical position
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • In cold weather, it operates as a natural gas or propane gas furnace, offering you the best of both energy worlds
  • In warm weather, the package gas/electric system functions as an all-electric, high efficiency air conditioner
  • Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-7/8 in
Material
Bronze
Maximum Pressure
300 psi
Valve Body Style
Swing Check
Valve Seat Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday