William Powell Co Cast Carbon Steel Standard Port Butt Weld Gate Valve

P6003JC8GXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 600
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Material
Cast Carbon Steel
Pressure Class
600#
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
2-1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday