William Powell Co Cast Stainless Steel Socket Weld Gate Valve

P2490SN0TXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 23% quieter than previous models
  • Bolted flanged yoke-bonnet
  • Fully guided solid wedge
  • High efficiency 13 and 14 SEER models
  • IAQ Plasma Electronic Air Cleaner
  • Integral seats
  • Outside screw
  • R410A environmentally friendly refrigerant
  • Up to 46% quieter than the competition
  • Wireless remote control standard featuring sleep timer, 24-hour timer, quiet mode and dry mode operation

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Cast Stainless Steel
Pressure Class
200#
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
4-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday