William Powell Co Cast Stainless Steel Threaded Gate Valve

P1832TM0TXXX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fully guided solid wedge
  • Inside screw
  • Screwed-in bonnet

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Material
Cast Stainless Steel
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
1-1/2 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday