William Powell Co

Figure 1570 6 in. Stainless Steel Wafer Check Valve

Part #P1570YM0XXXXU  |  Manufacturer Part #6.0 1570YM0XXXX

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

API Specifications: API 594

ASME Specifications: [ASME B16.34, ASME B16.5]

Collection: Figure 1570

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Size: 6 in

Valve Type: Check Valve