William Powell Co

Figure 1847 1-1/2 in. Stainless Steel Threaded Swing Check Valve

Part #P1847TM0TXXXJ  |  Manufacturer Part #1.5 1847TM0TXXX

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screwed-in cap

Specifications

API Specifications: API 598

ASME Specifications: ASME B1.20.1

Collection: Figure 1847

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Length: 4-3/4 in

Material: Stainless Steel

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Threaded

Valve Disc Material: Stainless Steel

Valve Port Opening: Standard Port

Valve Size: 1-1/2 in

Valve Type: Swing Check Valve

Width: 4-3/4 in