2 in. NPT Cast Stainless Steel Swing Check Valve
Figure 1847 2 in. NPT Cast Stainless Steel Swing Check Valve
Frequently Purchased Together
Product Details
- Screwed-in cap
Specifications
- API:
- API 598
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276, ASTM A-351
- Application:
- Gas, Oil, Water
- Collection:
- Figure 1847
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- 316 Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 4.7 lb