1/2 in. Threaded Cast Stainless Steel Swing Check Valve
Figure 2341 1/2 in. Threaded Cast Stainless Steel Swing Check Valve
Frequently Purchased Together
Product Details
- Integral seat
- Can be used in horizontal or vertical position
- Bolted flanged cap
Specifications
- API:
- API 603
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-276, ASTM A-351-CF8M
- Application:
- Cryogenic
- Collection:
- Figure 2341
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 2-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Oxygen
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 2.1 lb