3/4 in. Threaded Cast Stainless Steel Swing Check Valve

You last purchased this on
 
Powell Valves

Figure 2341 3/4 in. Threaded Cast Stainless Steel Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2341 3/4 in. Threaded Cast Stainless Steel Swing Check Valve

  • Fast #
  • Part #P2341TN0TXXXF
  • Item #461342
  • Manufacturer Part #0.8 2341TN0TXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral seat
  • Can be used in horizontal or vertical position
  • Bolted flanged cap
  • Requires Certification

Specifications

API:
API 603
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A-276, ASTM A-351-CF8M
Application:
Cryogenic
Collection:
Figure 2341
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
3-3/4 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
Oxygen
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
3.3 lb