1-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover
Figure 2342 1-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover
Frequently Purchased Together
Product Details
- Swivel disc for improved seat alignment and longer life
- Each valve is shell and seat pressure tested
- Integral seats
- Weld ends are available per ASME B16.25 or per customer’s specification
- Disc suspended from valve cap and without side plugs
- Cap has a male and female joint
- Carrier pin is confined within the body wall and is not accessible from the exterior
- Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
- Bolted flanged cap
- This eliminates potential leak path with side plug design
Specifications
- API:
- API 598, API 603
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Figure 2342
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flange Type:
- Raised Face
- Length:
- 6-1/2 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Stainless Steel
- Material Type:
- 316, A351, CF8M
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Cryogenic, Oxygen
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 14.6 lb