6 in. Nickel Iron Flanged Check Valve
Figure 559P 6 in. Nickel Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Design prohibits galling or scoring of seating surfaces because the disc meets the flat seat squarely on closing with no rubbing action
- Bolted flanged cap
Specifications
- ASME:
- ASME B16.1, ASME B16.10
- ASTM:
- ASTM A-126 Class B
- Clean Bagged:
- No
- Collection:
- Figure 559P
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14 in
- MSS:
- MSS SP-71
- Material:
- Nickel Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Nickel Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 150 lb