William Powell Co Figure 560 1-1/2 in. Bronze Threaded Check Valve

P560YJ

Manufacturer Part #: 1.50 560

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Screwed-in cap
  • Renewable disc is held by a locknut
  • Integral seats

SPECIFICATIONS

Collection
Figure 560
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
5 in
Material
Bronze
Pressure Class
200#
Valve Body Style
Swing
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Size
1-1/2 in
Valve Type
Check Valve
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday