William Powell Co Forged Steel Socket Weld Check Valve

PSW08SA58GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598, API 602
ASME Specifications
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.25, ASME B16.34, ASME B16.5
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Length
3-11/100 in
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Welded
Valve Disc Material
Stainless Steel
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday