William Powell Co Forged Steel Standard Port Socket Weld Gate Valve

PGA15SL22TB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-350 LF2
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
1 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday