William Powell Co 3/8 in. Forged Steel Standard Port Threaded Gate Valve

PGA08TA58GB

Manufacturer Part #: 0.38 GA08TA58GB

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Graphite
Valve Stem
Rising
Valve Type
Gate Valve
Width
3-27/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday