0 items

William Powell Co Forged Steel Threaded Swing Check Valve

PSW08TA58GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598, API 602
ASME Specifications
ASME B1.20.1, ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 800
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Welded
Valve Size
1 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday