William Powell Co GA03 Forged Steel Standard Port Flanged Gate Valve

PGA03FA58GB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
GA03
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Forged Steel
NSF Certified
No
UL Listed
No
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday