1-1/2 in. Carbon Steel Socket Weld Rising Globe Valve

You last purchased this on
 
Powell Valves

GL08 1-1/2 in. Carbon Steel Socket Weld Rising Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

GL08 1-1/2 in. Carbon Steel Socket Weld Rising Globe Valve

  • Fast #
  • Part #PGL08SA58GBJ
  • Item #2240392
  • Manufacturer Part #1.50 GL08SA58GB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall thickness per heavy wall API 602 requirements
  • Seat faces lapped for smooth finish and superior sealing
  • Standard trim is stellite faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8)
  • Weld ends are available per ASME B16.25/B16.11 or per customer's specification
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • Stems of hand wheel operated design are rotating/rising design
  • Swivel disc for optimal seating and longer seat life are non-rotating
  • Requires Certification

Documents


Specifications

API:
API 598, API 600, API 602, API B16.34
ASME:
ASME B16.10, ASME B16.11, ASME B16.34, ASME Class 800
ASTM:
ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Collection:
GL08
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
6-3/10 in
Handle Material:
Malleable Iron
Length:
5-49/50 in
Material:
Carbon Steel, Malleable Iron, Stainless Steel, Cobalt-Chromium Alloy
Material Type:
420, Stellite
Pressure Class:
800#
Valve Body Material:
Carbon Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Bolted
Valve Disc Material:
420 Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve