1/2 in. Carbon Steel Socket Weld Rising Globe Valve
GL08 1/2 in. Carbon Steel Socket Weld Rising Globe Valve
Frequently Purchased Together
Product Details
- Wall thickness per heavy wall API 602 requirements
- Seat faces lapped for smooth finish and superior sealing
- Standard trim is stellite faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8)
- Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland or gland flange design for optimal alignment and uniform packing compression
- Stems of hand wheel operated design are rotating / rising design
- Swivel disc for optimal seating and longer seat life are non-rotating
Documents
Specifications
- API:
- API 598, API 602, API B16.34
- ASME:
- ASME B16.10, ASME B16.11, ASME B16.34, ASME Class 800
- ASTM:
- ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Collection:
- GL08
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 3-9/10 in
- Length:
- 3-11/100 in
- Material:
- Carbon Steel, Cobalt-Chromium Alloy, Mineral, Stainless Steel
- Material Type:
- A105, CR 13, Graphite, Stellite, Stellite 6
- Pressure Class:
- 800#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve