0 items

Williams Brothers Corporation General Purpose Accessory Door

WWBGP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
GSA Approved
No
IAPMO Listed
No
Length
18 in
Material
Steel
NSF Certified
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday