10000 BTU Natural Gas Unit Heater

Part #W10565429  |  Item #4397722  |  Manufacturer Part #1056542.9

BTU:

10000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Soft-White Powder-Coated Epoxy
  • Length: 13 5/8"
  • This heater's cheerful blue flame is visible from behind the safety glass

Specifications

BTU: 10000

Depth: 5-1/2 in

Fuel Type: Natural Gas

Height: 19-1/8 in

MBH: 10

Power Source: Gas

Width: 13-3/4 in