130 pt Total Space Dehumidifier
130 pt Total Space Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 30" L x 20 1/2" H x 25 1/4" D
- Optional Accessories: Model HD14 Hanger Kit; Model HD16 Dehumidistat; Model HD17 Drain Installation Kit
- Remove 130 pints/day of moisture
Specifications
- Height:
- 20-1/2 in
- Length:
- 30 in
- Moisture Removal:
- 130
- Type:
- WDH130A
- Width:
- 25-1/4 in