0 items

Williams Furnace Forsaire 14-1/8 in. 76.5% AFUE Direct Vent Natural Gas Furnace

W7332

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 14 1/8" L x 87" H x 11 3/4" D
  • All vent material is included
  • Burners are completely sealed within the combustion chamber
  • Combustion is discharged outdoors through the wall; this eliminates the expense of a chimney
  • Counterflow
  • Forced-air circulation comfort heating system uses only outside air for combustion
  • Forsaire
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Intermittent Ignition
  • Soft-White Powder-Coated Epoxy

SPECIFICATIONS

AMP
3
BTU
55000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Forsaire
Condensing
No
Configuration
Direct Vent
Depth
11-3/4 in
Energy Star Compliant
No
Fan Speeds
2
Fuel Type
Natural Gas
Height
87 in
Ignition System
Intermittent Pilot
MBH
55
Max CFM
440
Phase
Single Phase
Power Source
Gas
Tonnage
4.5 Tons
UL Listed
No
Volts
115V
Width
14-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday