Williams Furnace

26 in. 120V Single Speed Air Curtain Door in Black

Part #WES026B1000N  |  Manufacturer Part #ES026B1000N

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single motor speed
  • Heavy-gauge, galvanized steel cabinet
  • Adjustable aluminum directional vanes
  • Environmental separation and flying insect protection up to 7'
  • Includes mounting plate

Specifications

Blower Type: 1 Speed

Color Finish: Black

Depth: 8-9/16 in

Height: 8-3/16 in

Horsepower: 1/5 hp

Material: Galvanized Steel

Type: WES026B1000N

Volts: 120V

Width: 26 in