34 in. 65000 BTU Enclosed Front Liquid Propane Hearth Heater

Part #W6501521  |  Item #3034957  |  Manufacturer Part #6501521

Width:

34 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 34" L x 32 7/8" H x 19 5/8" D
  • 65,000 BTU
  • No electricity required
  • Burners engineered for quiet ignition and maximum heat efficiency
  • Louvered-top design and front grille for improved heat circulation
  • Optional Accessories: Vent collar: W9104; Floorboard: W4163; Blower: WIL2102

Specifications

BTU: 65000

CEC Compliant: For Sale in CA

Color Finish: Black

Depth: 19-5/8 in

Fuel Type: Propane

Height: 32-7/8 in

Power Source: Gas

Type: W6501521

Width: 34 in