50000 BTU Natural Gas Unit Heater
50000 BTU Natural Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enjoy instant warmth with a traditional enclosed vented room heater
- Includes a thermostat that may be mounted on a wall or on the heater cabinet and a blower
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- No electricity is needed for operation making it great during power outages
- The heater is vented through the roof to the outside (venting material not included)
Documents
Specifications
- AFUE:
- 68.00 %
- AMP:
- 0.6
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Configuration:
- Front
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 32-7/8 in
- Installation Type:
- Freestanding
- MBH:
- 50
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Gas
- Vent Type:
- Chimney Vent
- Width:
- 30 in