Williams Furnace

60 in. 240V Variable Speed Air Curtain Door in White

Part #WES060W2000V  |  Manufacturer Part #ES060W2000V

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variable motor speed
  • Heavy-gauge, galvanized steel cabinet
  • Adjustable aluminum directional vanes
  • Environmental separation and flying insect protection up to 7'
  • Includes mounting plate

Specifications

Blower Type: Variable Speed

Color Finish: White

Depth: 8-9/16 in

Height: 8-3/16 in

Horsepower: 1/4 hp

Material: Galvanized Steel

Type: WES060W2000V

Volts: 240V

Width: 60 in