Williams Furnace 72 in. 120V Single Speed Air Curtain Door in Black

WES072B1000N

Manufacturer Part #: ES072B1000N

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single motor speed
  • Heavy-gauge, galvanized steel cabinet
  • Adjustable aluminum directional vanes
  • Environmental separation and flying insect protection up to 7'
  • Includes mounting plate

SPECIFICATIONS

Blower Type
1 Speed
Depth
8-9/16 in
Height
8-3/16 in
Horsepower
1/4 hp
Type
WES072B1000N
Volts
120V
Width
72 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday