0 items

Williams Furnace 72 in. 120V Single Speed Air Curtain Door

WES0721000N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable aluminum directional vanes
  • Environmental separation and flying insect protection up to 7'
  • Heavy-gauge, galvanized steel cabinet
  • Includes mounting plate
  • Single motor speed

SPECIFICATIONS

Blower Type
1 Speed
Color Finish
White
Depth
8-9/16 in
Height
8-3/16 in
Horsepower
1/4 hp
Material
Galvanized Steel
Volts
120V
Width
72 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday