Williams Furnace Direct Vent 1.5 Tons Single-Stage Gas 17700 BTU Furnace

W1773512

Manufacturer Part #: 1773512

BTU

17700

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 21 3/4" L x 28 1/8" H x 8 1/4" D
  • Includes humidifier
  • 17,700 BTU
  • Optional Accessories: Towel warmer: WP332530
  • Optional Accessories: Towel warmer: WP332530

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Direct Vent
Depth
8-1/4 in
Energy Star Compliant
No
Fan Speeds
2
Fuel Type
Natural Gas
Height
28-1/8 in
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
1.5 Tons
UL Listed
No
Volts
110V
Width
21-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday