Williams Furnace Direct Vent 1.5 Tons Single-Stage Gas 17700 BTU Furnace

W3511

Manufacturer Part #: 1773511

BTU

17700

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 21 3/4" L x 28 1/8" H x 8 1/4" D
  • Includes humidifier
  • 17,700 BTU
  • Optional Accessories: Towel warmer: WP332530
  • Optional Accessories: Towel warmer: WP332530
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited 10 Year
  • Parts Warranty: 1 Year

SPECIFICATIONS

AFUE
76.00
BTU
17700
BTU Heat Rating
17700 Btu/h
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Direct Vent
Depth
8-1/4 in
Fan Speeds
2
Fuel Type
Propane
Height
28-1/8 in
Ignition System
Electronic Ignition
Installation Type
Wall Mount
MBH
17.7
Max CFM
125
Phase
Single Phase
Power Source
Gas
Product Type
Gas Wall Furnace
Stages
Single
Tonnage
1.5 Tons
UL Listed
No
Vent Type
Direct Vent
Volts
115V
Width
21-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday