Williams Furnace Direct Vent 2.5 Tons Single-Stage Gas 29000 BTU Furnace

W2903511

Manufacturer Part #: 2903511

BTU

29000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 39 5/8" L x 28 1/8" H x 8 1/4" D
  • Includes humidifier
  • 29,000 BTU
  • 29,000 BTU
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited 10 Year
  • Maximum Altitude: 5000 Feet
  • Parts Warranty: 1 Year

SPECIFICATIONS

AFUE
76.00
BTU
29000
BTU Heat Rating
29000 Btu/h
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Direct Vent
Depth
8-1/4 in
Fan Speeds
2
Fuel Type
Propane
Height
28-1/8 in
Ignition System
Electronic Ignition
Installation Type
Wall Mount
MBH
29
Max CFM
260
Phase
Single Phase
Power Source
Gas
Product Type
Gas Wall Furnace
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Vent Type
Direct Vent
Volts
115V
Width
39-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday