Direct Vent 2.5 Tons Single-Stage Gas 29000 BTU Furnace
Direct Vent 2.5 Tons Single-Stage Gas 29000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 39 5/8" L x 28 1/8" H x 8 1/4" D
- Includes humidifier
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Maximum Altitude: 5000 Feet
- Frequency: 60 Hz
- Heat Exchanger Warranty: Limited 10 Year
- 29,000 BTU
- Parts Warranty: 1 Year
Specifications
- AFUE:
- 76.00 %
- BTU:
- 29000
- BTU Heat Rating:
- 29000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 8-1/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Fuel Type:
- Natural Gas
- Height:
- 28-1/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Wall Mount
- MBH:
- 29
- Max CFM:
- 260 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Wall Furnace
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 39-5/8 in